Shop All Sensor Cordsets & Receptacles
Te Connectivity
M12 x 1.0 straight plug pigt shld A
Mfr # 2273042-1
Zoro # G300946128
Sold in multiples of 4 for $73.16
$73.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Size 22 AWG
- Housing Material Plastic
- Operating Voltage 60 VDC, 60 VAC
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2273042-1
- Zoro # G300946128
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Overall Outside Cable Diameter | .23 in |
Thread Size | M12 |
Cable Assembly Length | 1500 mm |
Details
Jacket Color | Gray |
Housing Material | Plastic |
Operating Voltage | 60 VDC, 60 VAC |
Connector Type | Plug |
Cable Exit Angle | Straight |
Cable Type | PUR |
Mounting Angle | Straight |
Configuration | Single-Ended |
Assembly Type | Pigtail |
Number of Positions | 3 |
Cable Color | Gray |
Contact Current Rating | 4A |
Wire Color | Brown, Blue, Black |
Cable Assembly Type | M12 Pigtail |
Shielded | Yes |
Keying | A |
Insulation Material | PUR |
Product Type | Cable Assembly |
Connector Color | Blue |
Operating Temperature Range | -40 to 80°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- SIEMENS Contacts Kit, NEMA Sz 2 1/2, 1 Pole (75GP14)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- TURCK MINI FAST 600V 9A CORDSET CABLE (RSM RKM 30-10M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- Te Connectivity Sensor Cordsets & Receptacles