Shop All Sensor Cordsets & Receptacles
Te Connectivity
M12 X 1.0 Straight Plug Pigt Shld A
Mfr # 1-2273042-2
Zoro # G105902350
product price: $25.15
/ea
Sold in multiples of 25 for $628.75
$628.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Size 22 AWG
- Housing Material Plastic
- Contact Current Rating 4A
- Cable Assembly Length 3000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2273042-2
- Zoro # G105902350
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 3000 mm |
Thread Size | M12 |
Overall Outside Cable Diameter | .23 in |
Details
Jacket Color | Gray |
Housing Material | Plastic |
Contact Current Rating | 4A |
Operating Voltage | 60 VDC, 60 VAC |
Cable Type | PVC |
Cable Exit Angle | Straight |
Insulation Material | PVC |
Connector Type | Plug |
Keying | A |
Number of Positions | 3 |
Connector Color | Blue |
Cable Color | Gray |
Mounting Angle | Straight |
Shielded | Yes |
Configuration | Single-Ended |
Wire Color | Brown, Blue, Black |
Operating Temperature Range | -30 to 80°C |
Cable Assembly Type | M12 Pigtail |
Assembly Type | Pigtail |
Product Type | Cable Assembly |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Extension, 3/8" (6029-2001)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 100A, 500V AC, Non-Indicating (A50QS100-4)
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- Te Connectivity Sensors