Shop All Pin & Sleeve Connectors
Te Connectivity
M12 Front Mount Female D 5P Solder Wire
Mfr # T4133512051-000
Zoro # G405959931
product price: $9.55
/ea
Sold in multiples of 200 for $1,910.00
$1,910.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 60V AC
- Color - Plugs and Receptacles Black
- Features Sealed Environmental Protection; Keyed Mating Alignment; Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4133512051-000
- Zoro # G405959931
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Receptacle |
Voltage - Plugs and Receptacles | 60V AC |
Color - Plugs and Receptacles | Black |
Features | Sealed Environmental Protection; Keyed Mating Alignment; Sealable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- 3M Shrink Tubing, 0.118in ID, Black, 4ft, PK25 (SFTW-203-1/8-48-BLACK)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- SPER SCIENTIFIC White Large Display Timer (810005)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- Te Connectivity Pin & Sleeve Devices