Shop All Cable Connectors
Te Connectivity
M12 D-M-4 CRIMP TE CAT 7 8.4MM
Mfr # 2-2823445-0
Zoro # G500974808
product price: $88.29
/ea
Sold in multiples of 2 for $176.58
Free Shipping & Returns
$176.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Plug, Male, Pin
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2823445-0
- Zoro # G500974808
- Country of Origin Unknown
- Category Cable Connectors
Details
Insulated | Yes |
Type | Plug, Male, Pin |
Material | Brass |
Item | Connector Kit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- MARMAT BNC Male to F Connector (VAD18)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- IFM Wireable valve connector (E10058)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (EVC811)
- Te Connectivity Cable Connectors