Shop All Cable Connectors
Te Connectivity
M12 D-M-4 CRIMP CAT 7 RADOX 8.2MM H&S
Mfr # 1-2823445-7
Zoro # G400975226
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Brass
- Type Plug, Pin, Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2823445-7
- Zoro # G400975226
- Country of Origin Germany
- Category Cable Connectors
Details
Insulated | Yes |
Material | Brass |
Item | Connector Kit |
Type | Plug, Pin, Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEA1V02S)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (2304)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- IFM Wireable M8 connector (E11550)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- IFM Wireable M8 connector (ZJ4010)
- Te Connectivity Cord Grips