Shop All Cable Connectors
Te Connectivity
M12 D-F-4 CRIMP CAT 5 RADOX 8.3MM H&S
Mfr # 1-2823446-3
Zoro # G500975102
product price: $76.15
/ea
Sold in multiples of 2 for $152.30
Free Shipping & Returns
$152.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Brass
- Type Receptacle, Socket, Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2823446-3
- Zoro # G500975102
- Country of Origin Germany
- Category Cable Connectors
Details
Insulated | Yes |
Item | Connector Kit |
Material | Brass |
Type | Receptacle, Socket, Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL16)
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- AMPHENOL 973106A16S1P (973106A16S1P)
- IFM Wireable M12 connector (E11145)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- IFM Wireable M8 connector (E11255)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- Te Connectivity Cable Connectors