Shop All Cable Connectors
Te Connectivity
M12 D-F-4 CRIMP CAT 5 6.7MM BELDEN
Mfr # 1-2823446-8
Zoro # G400974649
product price: $78.15
/ea
Sold in multiples of 2 for $156.30
Free Shipping & Returns
$156.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Brass
- Type Receptacle, Female, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2823446-8
- Zoro # G400974649
- Country of Origin Germany
- Category Cable Connectors
Details
Insulated | Yes |
Item | Connector Kit |
Material | Brass |
Type | Receptacle, Female, Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38073 INLET (63-38073)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- HARTING M32 To 1" Npt Adapter (73000005320)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- IFM Wireable M12 connector (EVC816)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- Te Connectivity Cord Grips