Shop All Cable Connectors
Te Connectivity
M12 D-CODE 4FEMALE REAR PANEL MOUNT
Mfr # 1-2823589-4
Zoro # G300975005
Sold in multiples of 2 for $84.58
$84.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Receptacle, Female, Socket
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-2823589-4
- Zoro # G300975005
- Country of Origin Germany
- Category Cable Connectors
Details
Insulated | Yes |
Type | Receptacle, Female, Socket |
Item | Lead Assembly |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, Ivory, Boxes (2347)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU7)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- GENERAL WIRE SPRING General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends (75EM2)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- Te Connectivity Cable Connectors