Shop All Cable Connectors
Te Connectivity
M12 D-CODE 4FEMALE FRONT PANEL MOUNT
Mfr # 1-2823589-2
Zoro # G400974939
Sold in multiples of 100 for $4,955.00
$4,955.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Receptacle, Socket, Female
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-2823589-2
- Zoro # G400974939
- Country of Origin Germany
- Category Cable Connectors
Details
Insulated | Yes |
Type | Receptacle, Socket, Female |
Item | Lead Assembly |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510SW)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- IFM Wireable M12 connector (E10108)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- IFM Wireable M8 connector (E12463)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- IFM Wireable M23 connector (E10887)
- Te Connectivity Cord Grips