Shop All Cable Connectors
Te Connectivity
M12 angld sckt to M12 strght plg 2 LED
Mfr # 2-2273125-4
Zoro # G700974769
product price: $18.45
/ea
Sold in multiples of 25 for $461.25
$461.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Double-Ended
- Insulated Yes
- Use With - Nonmetallic Building Cable PUR, PVC Cable
- Material Plastic
- Type M12 to M12, Receptacle/Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2273125-4
- Zoro # G700974769
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Overall Length | 1500 mm |
Details
Style - Connector | Double-Ended |
Insulated | Yes |
Use With - Nonmetallic Building Cable | PUR, PVC Cable |
Material | Plastic |
Type | M12 to M12, Receptacle/Plug |
Color | Black; Blue |
Item | Cable Assembly |
Cable Opening Max. | 0.192 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M23 connector (E60124)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (E18165)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- Te Connectivity Cable Connectors