Shop All Indicator Lights
Te Connectivity
Lumawise Z50 Led Holder 2727 General
Mfr # 2213480-2
Zoro # G705814930
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V DC
- Type LED Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2213480-2
- Zoro # G705814930
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 277V DC |
Type | LED Holder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- MERSEN Semiconductor Fuse, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC, IP Rating: 40 (24M076)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3GB)
- Te Connectivity Indicator Lights