Shop All Wire Terminals
Te Connectivity
LOW PROFILE MINI AMP-IN
Mfr # 8-172782-6
Zoro # G701026245
Sold in multiples of 20000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Connection Type Crimp
- Features Wire Insulation Support
- Max. Temp. 221 Degrees F
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-172782-6
- Zoro # G701026245
- Country of Origin Singapore
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Item | Contact |
Connection Type | Crimp |
Features | Wire Insulation Support |
Max. Temp. | 221 Degrees F |
Connection Material | Brass |
Terminal Type | Pin |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount |
Insulation Dia | 0.055 to 0.059 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- CALTERM Terminal Connector Kit 149Pc (05149)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- Te Connectivity Wire Terminals