Shop All Headers & Wire Housings
Te Connectivity
LOCKING CLIP HSG.
Mfr # 926209-3
Zoro # G600957732
product price: $2.35
/ea
Sold in multiples of 40 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 17.8 mm
- Length 6.8 mm
- Color Black
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926209-3
- Zoro # G600957732
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 17.8 mm |
Length | 6.8 mm |
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled PBT |
Terminal Type | Crimp |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Type | Receptacle |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPJ-6SP)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings