Shop All Headers & Wire Housings
Te Connectivity
LGH CONNECTOR HOUSING
Mfr # 864900-2
Zoro # G600957329
product price: $18.15
/ea
Sold in multiples of 4 for $72.60
$72.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Type Socket
- Max. Voltage 600V AC
- Number of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 864900-2
- Zoro # G600957329
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Contact Type | Socket |
Max. Voltage | 600V AC |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 150 A, Reversing: No (LC1D150U7)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings