Shop All Cable Connectors
Te Connectivity
Lgh-1L Sgl Molded End Lead
Mfr # 830637-5
Zoro # G405982571
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Type
- Cable Clamping Method Pre-Terminated to Cable
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 830637-5
- Zoro # G405982571
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 36 in |
Details
Cable Clamping Method | Pre-Terminated to Cable |
Item | Lead Assembly |
Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 11299; 400 Amp Class T Fuse (11299)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (224)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- IFM Wireable M12 connector (E18162)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- Te Connectivity Cable Connectors