Shop All Cable Connectors
Te Connectivity
LGH-1 LEAD MLD END
Mfr # 863701-5
Zoro # G701018318
product price: $238.99
/ea
Sold in multiples of 20 for $4,779.80
Free Shipping & Returns
$4,779.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Type
- Cable Clamping Method Pre-Terminated to Cable
- Overall Length 36.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 863701-5
- Zoro # G701018318
- Country of Origin United States
- Category Cable Connectors
Dimensions
Overall Length | 36.38 in |
Details
Cable Clamping Method | Pre-Terminated to Cable |
Type | Socket |
Item | Lead Assembly |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 10A, 32V AC, 5 PK (67254)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- IFM Wireable M12 connector (E18163)
- Te Connectivity Cable Connectors