Shop All General Purpose Relays
Te Connectivity
LEV200H9ANA = Contactor SPST-NO w/Aux
Mfr # 3-1618401-1
Zoro # G900979748
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Base Material Copper (Cu)
- High Voltage Connection (Power) Stud Terminals
- High Voltage Connection (Coil) Flying Leads
- Mounting Type Bottom
- Voltage (Max) 3920 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1618401-1
- Zoro # G900979748
- Country of Origin Mexico
- Category General Purpose Relays
Details
Contact Base Material | Copper (Cu) |
High Voltage Connection (Power) | Stud Terminals |
High Voltage Connection (Coil) | Flying Leads |
Mounting Type | Bottom |
Voltage (Max) | 3920 VDC |
Auxiliary Contacts | With |
Contact Arrangement | 1 Form X, SPST-NO |
RF Rated | No |
Contact Switching Voltage (Max) | 900 |
Contact Current Rating | 500 A |
Coil Voltage Rating | 240 VAC |
Product Type | Contactor |
Power Switching | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- SQUARE D Molded Case Circuit Breaker, HDL Series 20A, 3 Pole, 600V AC (HDL36020)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- DURAKOOL 115VAc Other Relay (BB-7018)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- Te Connectivity Electrical Relays