Shop All General Purpose Relays
Te Connectivity
Lev200A5Naf=Relay 24Vdc Spst No
Mfr # 5-1618387-7
Zoro # G805931179
original price:
$159.14
8% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 24
- Coil Voltage (Max) (VDC) 24
- Mounting Type Side Mount
- Contactor Type Sealed
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1618387-7
- Zoro # G805931179
- Country of Origin Mexico
- Category General Purpose Relays
Details
Coil Voltage Rating (VDC) | 24 |
Coil Voltage (Max) (VDC) | 24 |
Mounting Type | Side Mount |
Contactor Type | Sealed |
Actuating System | DC |
Coil Termination | Stud |
Terminal Configuration | 10-32 Stud |
Contact Current Rating (A) | 500 |
Number of Poles | 1 |
Contact Arrangement | 1 Form A, SPST-NO |
Product Type | Contactor |
Torque (in-lbs) | 80 to 100 |
Auxiliary Switch Contact Arrangement | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.3" Inside Diameter - 165' Length - Black (HGNS-033-50)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- MARS Potential Relay, Pump, 244/270V (19551)
- Te Connectivity Electrical Relays