Shop All General Purpose Relays
Te Connectivity
Lev200A5Naa=Relay Spst-No
Mfr # 4-1618388-6
Zoro # G105930575
original price:
$131.95
6% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Sealed
- Coil Termination Stud
- Torque (in-lbs) 80 to 100
- Terminal Configuration 10-32 Stud
- Mounting Type Bottom Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1618388-6
- Zoro # G105930575
- Country of Origin Mexico
- Category General Purpose Relays
Details
Contactor Type | Sealed |
Coil Termination | Stud |
Torque (in-lbs) | 80 to 100 |
Terminal Configuration | 10-32 Stud |
Mounting Type | Bottom Mount |
Auxiliary Switch Contact Arrangement | None |
Coil Voltage (Max) (VDC) | 24 |
Actuating System | DC |
Number of Poles | 1 |
Contact Current Rating (A) | 500 |
Product Type | Contactor |
Coil Voltage Rating (VDC) | 24 |
Contact Arrangement | 1 Form A, SPST-NO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- WHITE-RODGERS Contactor (120-904)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- SQUARE D THERMAL 25A AMP OVERLOAD RELAY (9065SEO5)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- Te Connectivity Electrical Relays