Shop All Wire Terminals
Te Connectivity
Leadlok Strain Relief Smz
Mfr # 4-1601140-2
Zoro # G505947722
product price: $0.14
/ea
Sold in multiples of 60000 for $8,400.00
$8,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 22 to 18 AWG
- Connection Type IDC Standard
- Overall Length 1/4 in
- Wire Type Lead Wire
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1601140-2
- Zoro # G505947722
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1/4 in |
Details
Wire Range | Lead Wire: 22 to 18 AWG |
Connection Type | IDC Standard |
Wire Type | Lead Wire |
Terminal Orientation | Straight |
Contact Plating Material | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- Te Connectivity Wire Connectors & Disconnects