Shop All Splicing Connectors
Te Connectivity
L076D20B=RTM 1600-4000
Mfr # 1601665-1
Zoro # G701052954
Sold in multiples of 138000 for $5,520.00
$5,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .154 in
- Serrated Yes
- Insulated No
- Crimpband Type RTM (Non-Magnetic Wire)
- Wire Insulation Support Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1601665-1
- Zoro # G701052954
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .154 in |
Material Width | .154 in |
Wire Diameter Range | .04 to .063 in |
Details
Serrated | Yes |
Insulated | No |
Crimpband Type | RTM (Non-Magnetic Wire) |
Wire Insulation Support | Without |
Termination Method | Crimp |
Material Thickness | .02 in |
Sealable | No |
Plating Material | Unplated |
Barrel Style | Standard |
Operating Voltage | 250 V |
Strip Orientation | End Feed |
Contact Plating Material | Unplated |
Splice Type | Thru Splice |
Splice Material | Brass |
Wire/Cable Type | Discrete Wire |
Barrel Type | Open Barrel |
Number of Serrations | 7 |
Terminal & Splice Style | Splice |
Product Type | Splice |
Heavy Duty | No |
Splice Capacity | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- HONDA Carburetor Assembly (16100-Z0V-D12)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- Te Connectivity Wire Connectors & Disconnects