Shop All General Purpose Relays
Te Connectivity
KUP-11D15-110=KU
Mfr # 4-1393117-3
Zoro # G700975650
product price: $28.29
/ea
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Relay Mounting Type Socket
- Product Length 1.55 in
- Contact Limiting Short-Time Current 10A
- Environmental Ambient Temperature Class 50 to 70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393117-3
- Zoro # G700975650
- Country of Origin China
- Category General Purpose Relays
Dimensions
Product Length | 1.55 in |
Height Class (Mechanical) | 40 to 50 mm |
Product Width | 1.405 in |
Length Class (Mechanical) | 35 to 40 mm |
Width Class (Mechanical) | 30 to 40 mm |
Product Height | 1.97 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, White (HBL415W)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- REZNOR 263527 Rbm Ignition Relay (263527)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- Te Connectivity General Purpose Relays