Shop All General Purpose Relays
Te Connectivity
KUP-11A55-24=KU
Mfr # 3-1393117-0
Zoro # G500975485
Sold in multiples of 3 for $85.95
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Contact Current Class 5 to 10 A, 16 A
- Contact Number of Poles 2
- Coil Special Features UL Coil Insulation Class B
- Contact Limiting Breaking Current 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1393117-0
- Zoro # G500975485
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Product Length | 1.906 in |
Product Height | 1.405 in |
Width Class (Mechanical) | 30 to 40 mm |
Product Width | 1.531 in |
Height Class (Mechanical) | 30 to 40 mm |
Length Class (Mechanical) | 40 to 50 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 60 to 200A Amp Range (R266)
- REZNOR 263527 Rbm Ignition Relay (263527)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- AGASTAT 120V-Ac Control Relay (GPIN)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- Te Connectivity Electrical Relays