Shop All General Purpose Relays
Te Connectivity
KUHP-11A51-120=KU
Mfr # 6-1393114-9
Zoro # G200975754
Sold in multiples of 3 for $88.65
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Coil Magnetic System Monostable, AC
- Power Relay Type Industrial Panel Plug-In
- Insulation Initial Dielectric Between Coil & Contact Class 3500 to 4000 V
- Coil Power Rating Class 2 to 3 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1393114-9
- Zoro # G200975754
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length Class (Mechanical) | 40 to 50 mm |
Product Height | 1.405 in |
Height Class (Mechanical) | 30 to 40 mm |
Product Length | 1.97 in |
Product Width | 1.531 in |
Width Class (Mechanical) | 30 to 40 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Te Connectivity General Purpose Relays