Shop All Wire Disconnects
Te Connectivity
KNIFE DISCONNECT PIDG 22-16
Mfr # 32446
Zoro # G500946867
Sold in multiples of 200 for $122.00
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Support Style Insulation Support
- Plating Material Copper, Tin
- Wire Insulation Support With
- Barrel Color Red
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 32446
- Zoro # G500946867
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Insulation Diameter (Max) | .14 in |
Details
Support Style | Insulation Support |
Plating Material | Copper, Tin |
Wire Insulation Support | With |
Barrel Color | Red |
Insulated | Yes |
Insulation Sleeve Material | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 4 directions, spring return (ZD4PA24)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- Te Connectivity Wire Disconnects