Shop All Wire Disconnects
Te Connectivity
KNIFE DISCONNECT PIDG 16-14
Mfr # 32448
Zoro # G900947013
product price: $1.85
/ea
Sold in multiples of 5000 for $9,250.00
$9,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Barrel Color Blue
- Insulation Sleeve Material Nylon
- Wire Insulation Diameter (Max) .17 in
- Wire Insulation Support With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 32448
- Zoro # G900947013
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Insulation Diameter (Max) | .17 in |
Details
Insulated | Yes |
Barrel Color | Blue |
Insulation Sleeve Material | Nylon |
Wire Insulation Support | With |
Plating Material | Tin, Copper |
Support Style | Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Clevis Hanger, 2 In, Black (V600 2B)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 22/18GA .250, PK 100 (RNFD250F)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- Te Connectivity Wire Disconnects