Shop All Wire Disconnects
Te Connectivity
KNIFE DISCONNECT PIDG 12-10
Mfr # 35762
Zoro # G600946590
Sold in multiples of 35 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plating Material Copper, Tin
- Wire Insulation Diameter (Max) .25 in
- Wire Insulation Support With
- Support Style Insulation Support
- Insulation Sleeve Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 35762
- Zoro # G600946590
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Insulation Diameter (Max) | .25 in |
Details
Plating Material | Copper, Tin |
Wire Insulation Support | With |
Support Style | Insulation Support |
Insulation Sleeve Material | Nylon |
Insulated | Yes |
Barrel Color | Yellow |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- Te Connectivity Wire Disconnects