Shop All Wire Disconnects
Te Connectivity
KNIFE DISCONNECT N PIDG 16-14
Mfr # 320566
Zoro # G200947560
product price: $3.19
/ea
Sold in multiples of 5000 for $15,950.00
$15,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Insulation Diameter (Max) .15 in
- Wire Insulation Support With
- Plating Material Tin, Copper
- Barrel Color Blue
- Support Style Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320566
- Zoro # G200947560
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Insulation Diameter (Max) | .15 in |
Details
Wire Insulation Support | With |
Plating Material | Tin, Copper |
Barrel Color | Blue |
Support Style | Insulation Support |
Insulated | Yes |
Insulation Sleeve Material | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55668023)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-1)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- 3M Male Bullet Discon, Blue, 16-14AWG, PK1000 (MVU14-156DMK-A)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- Te Connectivity Wire Disconnects