Shop All Wire Terminals
Te Connectivity
Kit-4 1/4 Ni+Rt555-.500X1.50
Mfr # 696640-1
Zoro # G005947499
product price: $36.49
/ea
Sold in multiples of 2 for $72.98
$72.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 33100 to 52600 CMA
- Insulation Type Non-Insulated
- Stud Size M6
- Terminal Type Ring Tongue
- Features Sheared Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 696640-1
- Zoro # G005947499
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Overall Length | 1.199 in |
Barrel Inside Dia. | 0.296 in |
Details
Wire Range | 33100 to 52600 CMA |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Features | Sheared Terminal |
Seam | Closed Barrel |
Max. Temp. | 200 Degrees C |
Item | Ring Terminal |
Wire Type | Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW14-10)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (62683)
- Te Connectivity Wire Connectors & Disconnects