Shop All Wire Terminals
Te Connectivity
Kit-2/0 3/8 Ni+Rt-555-.75X1.75
Mfr # 696650-1
Zoro # G705947515
product price: $44.35
/ea
Sold in multiples of 2 for $88.70
$88.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 34 to 35 mm²
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Overall Length 1.93 in
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 696650-1
- Zoro # G705947515
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.93 in |
Details
Wire Range | 34 to 35 mm² |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Seam | Closed Barrel |
Max. Temp. | 200 Degrees C |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Features | Sheared Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T100D23)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- RACO EMT Set Screw Connector, Steel (2160)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RB14-8FL)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- Te Connectivity Wire Connectors & Disconnects