Shop All Wire Terminals
Te Connectivity
KIT-2 5/16 NI+RT555-.625X1.50
Mfr # 696643-1
Zoro # G801052816
product price: $45.45
/ea
Sold in multiples of 2 for $90.90
$90.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 52600 to 83700 CMA
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Barrel Inside Dia. 0.37 in
- Features Sheared Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 696643-1
- Zoro # G801052816
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.37 in |
Overall Length | 1.527 in |
Details
Wire Range | 52600 to 83700 CMA |
Insulation Type | Non-Insulated |
Features | Sheared Terminal |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Max. Temp. | 200 Degrees C |
Item | Ring Terminal |
Wire Type | Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- ANCOR Ancor Adhesive Lined Heat Shrink Tubing Kit - 8-Pack, 3", 20 to 2/0 AW (301503)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- Te Connectivity Wire Terminals