Shop All General Purpose Relays
Te Connectivity
KHU-17D11-24=KH
Mfr # 4-1393123-1
Zoro # G200975747
Sold in multiples of 4 for $98.60
$98.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Ag
- Insulation Initial Dielectric Between Coil & Contact Class 1000 to 1500 V
- Coil Power Rating Class 800 to 1000 mW
- Length Class (Mechanical) 25 to 30 mm
- Coil Special Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1393123-1
- Zoro # G200975747
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length Class (Mechanical) | 25 to 30 mm |
Product Width | .858 in |
Width Class (Mechanical) | 20 to 25 mm |
Height Class (Mechanical) | 30 to 40 mm |
Product Height | 1.5 in |
Product Length | 1.111 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- ARROW FASTENER STAPLE MULTI-PACK T50 HD (50MP)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- Te Connectivity General Purpose Relays