Shop All General Purpose Relays
Te Connectivity
KHU-17A12-120=KH
Mfr # 2-1393123-9
Zoro # G200976089
Sold in multiples of 250 for $19,447.50
Free Shipping & Returns
$19,447.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Coil Voltage Rating 120 VAC
- Insulation Initial Dielectric Between Open Contacts 1000 Vrms
- Actuating System AC
- Length Class (Mechanical) 25 to 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1393123-9
- Zoro # G200976089
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length Class (Mechanical) | 25 to 30 mm |
Product Width | .858 in |
Width Class (Mechanical) | 20 to 25 mm |
Height Class (Mechanical) | 30 to 40 mm |
Product Height | 1.5 in |
Product Length | 1.111 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (LC1D115G7)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- Te Connectivity General Purpose Relays