Shop All General Purpose Relays
Te Connectivity
K81BA47=RELAY VACUUM SPST-NC
Mfr # 4-1618241-0
Zoro # G200973279
Sold in multiples of 6 for $3,629.94
Free Shipping & Returns
$3,629.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Style Stud Terminals
- Contact Arrangement 1 Form B, SPST-NC, 1 N/C
- Voltage (Max) 3500 VDC, 15000 VDC, 1800 VDC, 8000 VDC, 5000 VDC, 30000 VDC, 70000 VDC, 12000 VDC, 10000 VDC, 20000 VDC, 35000 VDC, 50000 VDC, 7500 VDC, 2200 VDC, 25000 VDC
- Mounting Type Panel
- Relay Type High Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1618241-0
- Zoro # G200973279
- Country of Origin United States
- Category General Purpose Relays
Details
Termination Style | Stud Terminals |
Contact Arrangement | 1 Form B, SPST-NC, 1 N/C |
Voltage (Max) | 3500 VDC, 15000 VDC, 1800 VDC, 8000 VDC, 5000 VDC, 30000 VDC, 70000 VDC, 12000 VDC, 10000 VDC, 20000 VDC, 35000 VDC, 50000 VDC, 7500 VDC, 2200 VDC, 25000 VDC |
Mounting Type | Panel |
Relay Type | High Voltage |
Contact Voltage Rating | 10 kVDC |
Contact Current Rating | 10A |
RF Rated | No |
High Voltage Connection (Power) | Flying Leads |
Product Type | Relay |
Coil Resistance | 70 Ω |
Economizer | Without |
High Voltage Connection (Coil) | Stud Terminals |
Power Switching | No, Yes, Make Only |
Coil Voltage Rating | 12 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH4001B)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2487SW8804)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- Te Connectivity Electrical Relays