Shop All General Purpose Relays
Te Connectivity
K70B881=RELAY PRESSURIZED SP
Mfr # 1618277-4
Zoro # G300973513
Free Shipping & Returns
$7,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Switching Make Only, No
- Relay Type High Voltage
- Product Type Relay
- Termination Style Turret Terminals
- Voltage (Max) 8000 VDC, 3500 VDC, 1800 VDC, 15000 VDC, 30000 VDC, 2200 VDC, 5000 VDC, 35000 VDC, 10000 VDC, 7500 VDC, 12000 VDC, 25000 VDC, 50000 VDC, 70000 VDC, 20000 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1618277-4
- Zoro # G300973513
- Country of Origin United States
- Category General Purpose Relays
Details
Power Switching | Make Only, No |
Relay Type | High Voltage |
Product Type | Relay |
Termination Style | Turret Terminals |
Voltage (Max) | 8000 VDC, 3500 VDC, 1800 VDC, 15000 VDC, 30000 VDC, 2200 VDC, 5000 VDC, 35000 VDC, 10000 VDC, 7500 VDC, 12000 VDC, 25000 VDC, 50000 VDC, 70000 VDC, 20000 VDC |
Contact Current Rating | 10A |
Coil Voltage Rating | 26.5 VDC |
Economizer | Without |
High Voltage Connection (Power) | Flying Leads |
High Voltage Connection (Coil) | Turret Terminals |
Coil Resistance | 75 Ω |
Contact Voltage Rating | 70 kVDC |
Mounting Type | Threaded |
RF Rated | No |
Contact Arrangement | 1 Form B, SPST-NC, 1 N/C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL25)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- SOUTHWIRE Square Strut Washer For 1/4 Bolt Zinc Plated Steel, 1-5/8 (SW-1/4)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- Te Connectivity General Purpose Relays