Shop All General Purpose Relays
Te Connectivity
K62C741=RELAY VACUUM SPDT
Mfr # 5-1618276-0
Zoro # G800973358
Free Shipping & Returns
$2,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Coil Voltage Rating 12 VDC
- Relay Type High Voltage
- High Voltage Connection (Power) Flying Leads
- Contact Voltage Rating 25 kVDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-1618276-0
- Zoro # G800973358
- Country of Origin United States
- Category General Purpose Relays
Details
Product Type | Relay |
Coil Voltage Rating | 12 VDC |
Relay Type | High Voltage |
High Voltage Connection (Power) | Flying Leads |
Contact Voltage Rating | 25 kVDC |
RF Rated | No |
High Voltage Connection (Coil) | Turret Terminals |
Contact Arrangement | 1 Form C, SPDT, 1 C/O, 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C |
Power Switching | Make Only, No, Yes |
Contact Current Rating | 18 A |
Termination Style | Turret Terminals |
Mounting Type | Threaded |
Voltage (Max) | 5000 VDC, 8000 VDC, 1800 VDC, 70000 VDC, 10000 VDC, 15000 VDC, 12000 VDC, 2200 VDC, 30000 VDC, 7500 VDC, 20000 VDC, 50000 VDC, 35000 VDC, 25000 VDC, 3500 VDC |
Economizer | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- BOSCH RELAY (332015006)
- Te Connectivity General Purpose Relays