Shop All General Purpose Relays
Te Connectivity
K43A332=RELAY VACUUM SPST-NO
Mfr # 8-1618239-7
Zoro # G100974031
Sold in multiples of 5 for $3,319.95
Free Shipping & Returns
$3,319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (Max) 30000 VDC, 15000 VDC, 2200 VDC, 5000 VDC, 20000 VDC, 35000 VDC, 70000 VDC, 12000 VDC, 1800 VDC, 7500 VDC, 10000 VDC, 25000 VDC, 3500 VDC, 8000 VDC, 50000 VDC
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Relay Type High Voltage
- Coil Voltage Rating 26.5 VDC
- Contact Current Rating 25 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-1618239-7
- Zoro # G100974031
- Country of Origin United States
- Category General Purpose Relays
Details
Voltage (Max) | 30000 VDC, 15000 VDC, 2200 VDC, 5000 VDC, 20000 VDC, 35000 VDC, 70000 VDC, 12000 VDC, 1800 VDC, 7500 VDC, 10000 VDC, 25000 VDC, 3500 VDC, 8000 VDC, 50000 VDC |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Relay Type | High Voltage |
Coil Voltage Rating | 26.5 VDC |
Contact Current Rating | 25 A |
Product Type | Relay |
RF Rated | Yes |
Coil Resistance | 290 Ω |
Contact Voltage Rating | 10 kVDC |
Termination Style | Bus Wires |
Economizer | Without |
High Voltage Connection (Power) | High Voltage Tabs |
Power Switching | Make Only, No, Yes |
Mounting Type | Flanged |
High Voltage Connection (Coil) | Bus Wires |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- SEL -710 MOTOR 110-240V-AC PROTECTION RELAY (071050E1ABA0X0X850281)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- MARS Potential Relay, Pump, 244/270V (19551)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- Te Connectivity General Purpose Relays