Shop All Definite Purpose Contactors
Te Connectivity
K4001A3C=CONTACTOR SPST NO DB 400 AMPS
Mfr # 6-1616968-5
Zoro # G300975418
Free Shipping & Returns
$9,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Full Load Amps-Inductive 4001 A
- Coil Volts 28 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1616968-5
- Zoro # G300975418
- Country of Origin United States
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors |
Number of Poles | 1 |
Full Load Amps-Inductive | 4001 A |
Coil Volts | 28 VDC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- HONEYWELL Toggle Switch On-On-On DPDT 15A @ 277V Screw Terminals (2TL1-10)
- GE 120V-AC 25A AMP 5HP AC CONTACTOR (CL00A310TJ)
- SQUARE D Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 110/120 VAC 50/60 Hz coil, open, UL Listed (8910DPA63V02U1)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (8910DP41V14)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V06)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- Te Connectivity Definite Purpose Contactors