Shop All Headers & Wire Housings
Te Connectivity
JPT/ AMP MCP 6.3/9.5 HSG 5 POS
Mfr # 1718878-1
Zoro # G300955502
product price: $2.59
/ea
Sold in multiples of 350 for $906.50
$906.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 1.266 in
- Color Black
- Length 35.4 mm
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1718878-1
- Zoro # G300955502
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Height | 1.266 in |
Length | 35.4 mm |
Width | 1.583 in |
Details
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled PBT |
Features | Hybrid Connector; Terminal Position Assurance |
Max. Voltage | 14V DC |
Hole Center to Center | 7.5 mm |
Flammability Rating | UL 94 HB |
Max. Temp. | 105°C |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Ivory, Includes Divider (HBLPPO15AI)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings