Shop All Power Relays
Te Connectivity
JMSWT-18XP = M28776/3-021P
Mfr # 1617170-3
Zoro # G300974718
original price:
$218.08
4% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 203 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617170-3
- Zoro # G300974718
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 18V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 203 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125°C |
Mounting Type | Printed Circuit Board |
Contact Rating | 1A |
Coil Resistance | 1600 Ω |
Coil Type | Non-Polarized, Monostable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2155237)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GF323N)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- Te Connectivity Power Relays