Shop All Power Relays
Te Connectivity
JMSW-26XM = M39016/11-023M
Mfr # 1617131-4
Zoro # G600974906
product price: $189.99
/ea
Sold in multiples of 26 for $4,939.74
Free Shipping & Returns
$4,939.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 213 mW
- Electrical Connection - Power Relay Long Leads
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617131-4
- Zoro # G600974906
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 213 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125°C |
Mounting Type | Printed Circuit Board |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 3300 Ω |
Contact Rating | 1A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (67203)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-600-2NS-EC)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- Te Connectivity Electrical Relays