Shop All Power Relays
Te Connectivity
JMSCDD-26XPS = M39016/21-046P
Mfr # 1617167-7
Zoro # G100974772
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 213 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617167-7
- Zoro # G100974772
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 213 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125°C |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Contact Rating | 1A |
Coil Resistance | 3300 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tool Tension Locking Kit (TTLK3)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- APC Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6 (AP8714S)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- Te Connectivity Electrical Relays