Shop All Power Relays
Te Connectivity
JMSCDD-12XL=M39016/21-036L
Mfr # 4-1617543-6
Zoro # G800976021
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 169 mW
- Electrical Connection - Power Relay PC Pins
- Features Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1617543-6
- Zoro # G800976021
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 169 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure |
Switching Voltage | 28V |
Mounting Type | Printed Circuit Board |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 1A |
Operating Temp. Range | -65 to 125°C |
Coil Resistance | 850 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T851)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC24(S))
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- Te Connectivity Electrical Relays