Shop All Power Relays
Te Connectivity
JMGSC-12MW = M39016/41-051M
Mfr # 1617149-2
Zoro # G800975215
original price:
$78.45
5% off
new price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 180 mW
- Electrical Connection - Power Relay PC Pins
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617149-2
- Zoro # G800975215
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 180 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Hermetically Sealed Enclosure |
Switching Voltage | 28V |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 1A |
Mounting Type | Printed Circuit Board |
Coil Resistance | 800 Ω |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- Te Connectivity Power Relays