Shop All Power Relays
Te Connectivity
JMGAPD-6L=M39016/18-026L
Mfr # 8-1617542-7
Zoro # G100976882
product price: $74.25
/ea
Sold in multiples of 2 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 367 mW
- Electrical Connection - Power Relay PC Pins
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1617542-7
- Zoro # G100976882
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 367 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -65 to 125°C |
Contact Rating | 1A |
Mounting Type | Printed Circuit Board |
Coil Resistance | 98 Ω |
Switching Voltage | 28V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- Te Connectivity Electrical Relays