Shop All Power Relays
Te Connectivity
JMGAPD-5M = M39016/18-025M
Mfr # 1617148-7
Zoro # G900974996
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 500 mW
- Electrical Connection - Power Relay PC Pins
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617148-7
- Zoro # G900974996
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 500 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Switching Voltage | 28V |
Contact Rating | 1A |
Coil Resistance | 50 Ω |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- Te Connectivity Power Relays