Shop All Power Relays
Te Connectivity
JMGACDD-26M = M39016/19-036M
Mfr # 2-1617146-9
Zoro # G300975579
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay PC Pins
- Features Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617146-9
- Zoro # G300975579
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure |
Switching Voltage | 28V |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125°C |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 1560 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 30A 250V - NEMA L15-30C (YGA030F)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- Te Connectivity Power Relays