Shop All Power Relays
Te Connectivity
JMAWDD-26XL=M39016/20-012L
Mfr # 5-1617542-3
Zoro # G300975302
original price:
$103.67
5% off
new price: $98.49
/ea
Sold in multiples of 68 for $6,697.32
Free Shipping & Returns
$6,697.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1617542-3
- Zoro # G300975302
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Resistance | 1560 Ω |
Contact Rating | 1A |
Operating Temp. Range | -65 to 125°C |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- Te Connectivity Power Relays