Shop All Power Relays
Te Connectivity
JMACDG-12XPS = M39016/15-115P
Mfr # 2-1617122-6
Zoro # G300975722
product price: $110.99
/ea
Sold in multiples of 50 for $5,549.50
Free Shipping & Returns
$5,549.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 369 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617122-6
- Zoro # G300975722
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 369 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Resistance | 390 Ω |
Operating Temp. Range | -65 to 125°C |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Contact Rating | 1A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE05010N)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 8A, 250V AC, 80A at 250V AC, 5 PK (S506-8-R)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- Te Connectivity Power Relays