Shop All Power Relays
Te Connectivity
JMACDD-26XPS2 = M39016/20-078P
Mfr # 1-1617163-1
Zoro # G100975229
original price:
$169.11
7% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1617163-1
- Zoro # G100975229
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 1560 Ω |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- Te Connectivity Power Relays